Zoro Homepage

ACA1804 Auto Trans Shifter Linkage - Column Shifter, 2 In.

  • Mfr # TI363611

  • Zoro # G815961753


product price: $272.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI363611
Zoro #
G815961753
UPC #
661541772636
Country of Origin
China

Description

s Column cable shift linkage is the ultimate answer to interference issues when you are unable to use factory or 's hard column linkage. The cable allows you to route the cable around transmission exhaust cross members and brake pedals. Our Exclusive Billet Aluminum Mounting Arm can be used on either side of the column. 's column cable shift kit allows you to use our shift indicator kits. It can also be used in conjunction with our back-up Light or neutral safety switch kit for most GM transmissions. Features -Cable Allows You To Route The Cable Around Transmission Exhaust Cross Members And Brake Pedals -Exclusive Billet Aluminum Mounting Arm Can Be Used On Either Side Of The Column -Designed With Specially Extruded Liner For Extended Life Of The Cable And Stainless Inner Wire Measuring 6 Feet In Length -Hardware And Brackets Included -No Cutting Or Measuring Simply Bolt-On Installation -Compatibility - 2 in. After market GM Style Columns/ Most GM Factory Columns -Shifter Type - Column Shifter -Includes Cable - Yes -Includes Mounting Hardware - Yes -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.