Zoro Homepage

Battery Filler Rubber Bulb Type 6In. 6Oz. Cap.

  • Mfr # TI144551

  • Zoro # G904074104


product price: $22.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI144551
Zoro #
G904074104
UPC #
654204762242
Country of Origin
China

Description

  • Dimension: 9.4" x 2.5" x 2.5".
  • Batter Filler Rubber Bulb Type.
  • 6" flex spout. 10 per master.
  • 6 oz. Capacity.
  • Ideal for all fluids including battery acid.
  • Remain pliable in cold weather.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.