C5245051 Multi Layer Stainless Steel Head Gaskets 0.05 In. Year - 1957 To 2002

  • Mfr # TI1092852

  • Zoro # G615766299


product price: $116.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI1092852
Zoro #
G615766299
UPC #
739608345540
Country of Origin
China

Description

gasket has developed some of the highest performing gaskets that are proven under the most demanding track conditions. These mls head gaskets are constructed from multiple layers of stainless steel for strength and excellent rebound characteristics. The outer layers are coated to create a superior corrosive-resistant seal that can withstand extreme cylinder pressures. Features -Gasket material - Multi-layer stainless steel -Compressed thickness - 0.051 in. -Make - Chevrolet -Engine type - V8 -Year - 1957 to 2002

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.