Zoro Homepage

DFNMK600CP 1 Lever RV Kitchen Faucet

  • Mfr # TI90226

  • Zoro # G715766120


product price: $137.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI90226
Zoro #
G715766120
UPC #
654204390346
Country of Origin
China

Description

Features -Heavy Duty Metal Construction -Stainless Steel Ball Valve Specifications -Recommended Use - Kitchen -Type - Single Piece 8 in. Deck Mount -Size - 8 in. -Spout Type - D-Spout -Handle Type - Lever -Number of Handles - 1 -Finish - Polished Chrome Plated -Color - Silver -Material - Brass -Valve Type - Ball

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.