Zoro Homepage

DFPK210ACP Hi-Rise RV Kitchen Faucet

  • Mfr # TI90230

  • Zoro # G715799531


product price: $75.09
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI90230
Zoro #
G715799531
UPC #
654204390384
Country of Origin
China

Description

Features -Chrome Plated -10 in. Tall Brass Spout -Premium Grade Light Weight Synthetic Waterways -Crystal Acrylic Knobs Specifications -Recommended Use - Kitchen -Type - Single Piece 8 in. Deck Mount -Size - 8 in. -Spout Type - 10 in. Hi-Rise Spout -Handle Type - Knob -Number of Handles - 2 -Finish - Polished Chrome Plated -Color - Silver -Material - Plastic -Valve Type - Washerless Cartridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.