Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DFPK210CBQ Classical Hi-Rise Rv

  • Mfr # TI90231

  • Zoro # G215775059


product price: $74.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI90231
Zoro #
G215775059
UPC #
654204390391
Country of Origin
China

Description

Features -10 in. Tall Brass Spout -Premium Grade Light Weight Synthetic Waterways -Plated Plastic Classical Lever Style Handles Specifications -Weight - 1.4400 -Recommended Use - Kitchen -Type - Single Piece 8 in. Deck Mount -Size - 8 in. -Spout Type - Hi-Rise Classical Spout -Handle Type - Teapot -Number of Handles - 2 -Finish - Polished Chrome Plated -Color - Silver -Material - Plastic -Valve Type - Washerless Cartridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.