
DFPK210SWT Hi-Rise RV Kitchen Faucet
Mfr # TI356004
Zoro # G915833585
product price: $71.79
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TI356004
Zoro #
G915833585
UPC #
661541709878
Country of Origin
China
Description
Features -10 in. Tall Brass Spout -Premium Grade Light Weight Synthetic Waterways -Smoked Acrylic Knobs Specifications -Recommended Use - Kitchen -Type - Single Piece 8 in. Deck Mount -Size - 8 in. -Spout Type - 10 in. Hi-Rise Spout -Handle Type - Knob -Number of Handles - 2 -Color - White -Material - Plastic -Valve Type - Washerless Cartridge
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.