Zoro Homepage

DFPK330HC J-Spout Oil Rub

  • Mfr # TI361953

  • Zoro # G116288573


product price: $73.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI361953
Zoro #
G116288573
UPC #
661541709885
Country of Origin
China

Description

Features -12.5 in. Tall Brass Spout -Premium Grade Light Weight Synthetic Waterways -Plated Plastic Classical Lever Style Handles Specifications -Recommended Use - Kitchen -Type - Single Piece 8 in. Deck Mount -Size - 8 in. -Spout Type - 12 in. J-Spout -Handle Type - Teapot -Number of Handles - 2 -Finish - Brushed Satin Nickel Plated -Material - Brass -Valve Type - Washerless Cartridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.