
DFPL700CWT Classical Lavatory White
Mfr # TI1093860
Zoro # G315799412
product price: $47.55
/eaGet a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TI1093860
Zoro #
G315799412
UPC #
739608265695
Country of Origin
China
Description
Features -Metallic Plated Plastic Body -Premium Grade Light Weight Synthetic Waterways -Lead Free Certified -Classical Lever Style Handles Specifications -Recommended Use - Lavatory -Type - Single Piece 4 in. Deck Mount -Size - 4 in. -Handle Type - Teapot -Number of Handles - 2 -Color - White -Material - Plastic -Valve Type - Washerless Cartridge
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.