Zoro Homepage

DFPL700SSN RV Lavatory Faucet

  • Mfr # TI774649

  • Zoro # G815799448


product price: $50.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI774649
Zoro #
G815799448
UPC #
723902784242
Country of Origin
China

Description

Features -Premium Grade Light Weight Synthetic Waterways -Lead Free Certified -Smoked Acrylic Knobs Specifications -Recommended Use - Lavatory -Type - Single Piece 4 in. Deck Mount -Size - 4 in. -Handle Type - Knob -Number of Handles - 2 -Finish - Brushed Satin Nickel Plated -Material - Plastic -Valve Type - Washerless Cartridge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.