Zoro Homepage

DFSA100CCP Classical RV Shower Fauce

  • Mfr # TI24294

  • Zoro # G015833522


product price: $51.89
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI24294
Zoro #
G015833522
UPC #
657248167059
Country of Origin
China

Description

Features -Non-Metallic Body And Handles -Premium Grade Light Weight Synthetic Waterways -Lead Free Certified -Classical Lever Handles -Fits All Standard Shower Hoses Specifications -Construction - Single Piece -Control Type - 2 Valve Center -Center Distance - 4 in. -Handle Type - Lever -Finish - Polished Chrome Plated -Color - Silver -Material - Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.