Zoro Homepage

KG4515 Gas-A-Just R Shock Absorber

  • Mfr # TI365232

  • Zoro # G315767053


product price: $95.39
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI365232
Zoro #
G315767053
UPC #
661541770342
Country of Origin
China

Description

Engineered to deliver additional handling and control when compared to twin tube designs. The newest concept in ride control. More responsive design automatically adjusts to driving conditions. Ideal as a replacement for an OE Monotube or as an upgrade from a twin tube. Applications for cars trucks vans and SUVs -Larger Bore Cylinder. Heavy Gauge Wall. -100 Percent Fluid Valuing. -Additional Floating Piston. High Nitrogen Gas Pressure. -The More Responsive Monotube Design Automatically Adjusts To Driving Conditions. -Heavy Duty Zinc Coated Steel MonoMax Or Phenolic Gas-A-Just Piston Ring. -Velocity Sensitive Piston Or Gas Response. -Dual Damping Control. -Type - Gas Charged. -Internal Design - Monotube. -Extended Length - 14.57 in. -Compressed Length - 9.65 in. -Upper Mounting Style - Stem. -Lower Mounting Style - Eye. -Valving Type - Fluid Valving. -Body Color - Silver. -Fits for various makes and models.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.