Zoro Homepage

KG54342 Adjustable Monotube Gas Shock

  • Mfr # TI655375

  • Zoro # G715767066


product price: $108.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI655375
Zoro #
G715767066
UPC #
661541770373
Country of Origin
China

Description

Features -Larger Bore Cylinder. Heavy Gauge Wall -100 Percent Fluid Valuing -Additional Floating Piston. High Nitrogen Gas Pressure -The More Responsive Monotube Design Automatically Adjusts To Driving Conditions -Heavy Duty Zinc Coated Steel Mono-Max Or Phenolic Piston Ring -Velocity Sensitive Piston Or Gas Response -Dual Damping Control -Type - Gas Charged -Internal Design - Monotube -Extended Length - 25.78 In. -Compressed Length - 15.94 In. -Upper Mounting Style - Eye -Lower Mounting Style - Eye -Valving Type - Fluid Valving -Body Color - Silver -Fit For Variable Model And Makes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.