Zoro Homepage

SPO6070 Accelerator Pedal - Black, Steel

  • Mfr # TI363616

  • Zoro # G016225289


product price: $158.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI363616
Zoro #
G016225289
UPC #
661541772872
Country of Origin
China

Description

If you are looking for a nostalgic style throttle pedal has the Spoon. The Spoon Throttle Pedal is designed with the same quality as shown in 's other throttle assemblies. Removable lower arm is splined for versatility in mounting to the right or left of the mounting bracket. Features -Chromed Steel -Removable Lower Arm Is Splined -Versatility In Mounting -Style - Spoon -Mount Location - Firewall Mount -Finish - Chrome Plated -Color - Silver -Material - Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.