Zoro Homepage

Stainless Steel Axle Back Exhaust System Round Tips Kit Mustang 2011

  • Mfr # TI654071

  • Zoro # G715761248


product price: $984.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI654071
Zoro #
G715761248
UPC #
661541702985
Country of Origin
China

Description

Stainless Steel Axle-Back Exhaust System is made of high-quality materials. Designed using state-of-the-art technology and with customers in mind. Upgraded aggressive sound tone and volume. Provides higher air flow and less back pressure for increased horsepower and torque. Unique open-chambered design Check local noise ordinances for legality. Features -Exhaust Type - Axle-Back -Exhaust Tubing Material - Stainless Steel -Exit Location - Dual Rear -Main Tubing Diameter - 2.5 in. -Exhaust System Sound - Aggressive and Loud -Finish - Natural -Muffler Body Material - Stainless Steel -Muffler Body Finish - Polished -Muffler Type - Louvered -Muffler Configuration - Single inlet and Single outlet -Exhaust Type - Dual

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.