Zoro Homepage

TC1000HT Hi-Tech Throttle Cable - Brushed Aluminum

  • Mfr # TI366737

  • Zoro # G804074938


original price: $137.99
7% off
new price: $126.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI366737
Zoro #
G804074938
UPC #
661541772889
Country of Origin
China

Description

Features
  • Extruded Liner For Extended Life Of The Cable
  • Aluminum Ferrule To Eliminate Fraying
  • U-Cut-To-Fit Outer Housing
  • Clevis Designed Without Cotter Pins Or Set Screws
  • Adapts To Factory And After market Pedals
  • Compatibility - Universal Factory/ After market Pedals
  • Material - Stainless Steel
  • Length - 24 in.
  • Jacket Color - Silver
  • Jacket Material - Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.