Zoro Homepage

TCP1000HT Hi-Tech Throttle Cable - Brushed Aluminum, 24 In.

  • Mfr # TI363617

  • Zoro # G115782379


product price: $149.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TI363617
Zoro #
G115782379
UPC #
661541772957
Country of Origin
China

Description

Features -Stainless Steel Braided Housing -Extruded Liner For Extended Life Of The Cable -Aluminum Ferrule To Eliminate Fraying -U-Cut-To-Fit Outer Housing And Stainless Inner Wire -Clevis Designed Without Cotter Pins Or Set Screws -Adapts To Factory And After market Pedals -Complete Instructions Kit Included -Compatibility - Universal -Material - Stainless Steel -Length - 24 in. -Jacket Color - Silver -Jacket Material - Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.