Zoro Homepage

Kvm Switch 16 Ports - Rack-Mountable

  • Mfr # BO537689

  • Zoro # G615761171


product price: $6,449.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BO537689
Zoro #
G615761171
UPC #
723902084694
Country of Origin
China

Description

The Dominion KX III is 's flagship enterprise-class KVM-over IP switch that provides 1 2 4 or 8 users with BIOS-level remote management of 8 16 32 or 64 servers in a single switch. With industry leading video performance security and enhanced reliability the Dominion KX III outperforms the competition. With standard features such as DVI/HDMI/DisplayPort digital video VGA analog video audio virtual media smart card/CAC and mobile access the Dominion KX III is suitable for both general computer and dynamic broadcast applications. Features -Number of Computers Supported: 16 -Number of Local Users Supported: 1 -Number of Remote Users Supported: 2 -Video -Maximum Video Resolution: 1920 x 1080 -Network RJ-45: Yes -USB: Yes -DVI: Yes -Number of Network RJ-45 Ports: 18 -Number of USB Ports: 4 -Form Factor: Rack-mountable -Height: 1.7 in. -Width: 17.3 in. -Depth: 13.2 in. -Dimension - 550 x 450 x 130 in. -Item Weight - 14.5 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.