Mat, Black, Unfinished, Rubber
Mfr # TM420BAGGED
Zoro # G3253620
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Features
Custom Molded
Length
46 in
Installation Method
Insert
Fits
Universal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TM420BAGGED
Zoro #
G3253620
UPC #
849535016724
Country of Origin
United States
Dimensions
Length
46 in
Width
95 in
Details
Color
Black
Features
Custom Molded
Installation Method
Insert
Fits
Universal
Finish
Unfinished
Item
Truck Bed Mat
Coverage
Truck Bed
Material
Rubber
Compatible with Make/Model/Year
Universal
Keeper Included
No
For Truck Type
Pickup Truck
Description
Truck Bed Mat, Rubber, Installation Method Insert, Length 46 in, Width 95 in, Black, Finish Unfinished, For Truck Type Pickup Truck, Keeper Included No, Compatible with Make/Model/Year Universal, Features Custom Molded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.