Zoro Homepage

Mat, Black, Unfinished, Rubber

  • Mfr # TM667BAGGED

  • Zoro # G2539130


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Length
59 in
Installation Method
Insert
Coverage
Truck Bed
Finish
Unfinished
Features
Custom Molded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM667BAGGED
Zoro #
G2539130
UPC #
849535027249
Country of Origin
United States

Dimensions

Length
59 in
Width
60 in

Details

Installation Method
Insert
Item
Truck Bed Mat
Coverage
Truck Bed
Finish
Unfinished
Features
Custom Molded
Material
Rubber
Fits
2019 Ford Ranger
Color
Black
Compatible with Make/Model/Year
Ford Ranger 5 ft 2019
Keeper Included
No
For Truck Type
Pickup Truck

Description

Truck Bed Mat, Rubber, Installation Method Insert, Length 59 in, Width 60 in, Black, Finish Unfinished, For Truck Type Pickup Truck, Keeper Included No, Compatible with Make/Model/Year Ford Ranger 5 ft 2019, Features Custom Molded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.