Zoro Homepage

Truck Bed Mat, Black, Unfinished, Rubber

  • Mfr # TM631BAGGED

  • Zoro # G2539121


product price: $132.99
/ea
Free Shipping & Returns

Key Features

Installation Method
Insert
Finish
Unfinished
Length
64 in
Features
Custom Molded
Fits
2015+ Ford F150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM631BAGGED
Zoro #
G2539121
UPC #
849535017141
Country of Origin
United States

Dimensions

Length
64 in
Width
78 in

Details

Installation Method
Insert
Finish
Unfinished
Features
Custom Molded
Fits
2015+ Ford F150
Color
Black
Coverage
Truck Bed
Material
Rubber
Item
Truck Bed Mat
For Truck Type
Pickup Truck
Compatible with Make/Model/Year
Ford F150 6.5 ft AM 2015+
Keeper Included
No

Description

Truck Bed Mat, Rubber, Installation Method Insert, Length 64 in, Width 78 in, Black, Finish Unfinished, For Truck Type Pickup Truck, Keeper Included No, Compatible with Make/Model/Year Ford F150 6.5 ft AM 2015+, Features Custom Molded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.