Truck Bed Mat, Black, Unfinished, Rubber
Mfr # TM633BAGGED
Zoro # G2538397
product price: $118.99
/ea
Free Shipping & Returns
Key Features
Fits
2014+ Chevy Colorado/Canyon
Length
53 in
Features
Universal
Color
Black
Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TM633BAGGED
Zoro #
G2538397
UPC #
849535017769
Country of Origin
United States
Dimensions
Length
53 in
Width
60 in
Details
Fits
2014+ Chevy Colorado/Canyon
Features
Universal
Color
Black
Item
Truck Bed Mat
Material
Rubber
Coverage
Utility Mat
Installation Method
Insert
Finish
Unfinished
For Truck Type
Pickup Truck
Keeper Included
No
Compatible with Make/Model/Year
GMC Colorado/Canyon 5 ft 2015 - 2022
Description
Truck Bed Mat, Rubber, Installation Method Insert, Length 53 in, Width 60 in, Black, Finish Unfinished, For Truck Type Pickup Truck, Keeper Included No, Compatible with Make/Model/Year GMC Colorado/Canyon 5 ft 2015 - 2022, Features Universal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.