Truck Bed Mat, Black, Unfinished, Rubber
Mfr # TM662BAGGED
Zoro # G2537828
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Finish
Unfinished
Fits
2019+ Chevy/GMC Silverado/Sierra 1500
Features
Custom Molded
Width
68 in
Installation Method
Insert
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TM662BAGGED
Zoro #
G2537828
UPC #
849535027195
Country of Origin
United States
Dimensions
Width
68 in
Length
71 in
Details
Finish
Unfinished
Fits
2019+ Chevy/GMC Silverado/Sierra 1500
Features
Custom Molded
Installation Method
Insert
Coverage
Truck Bed
Item
Truck Bed Mat
Material
Rubber
Color
Black
Compatible with Make/Model/Year
GMC Silverado/Sierra 5.8 ft Crew/Ext.cab 2019+
For Truck Type
Pickup Truck
Keeper Included
No
Description
Truck Bed Mat, Rubber, Installation Method Insert, Length 71 in, Width 68 in, Black, Finish Unfinished, For Truck Type Pickup Truck, Keeper Included No, Compatible with Make/Model/Year GMC Silverado/Sierra 5.8 ft Crew/Ext.cab 2019+, Features Custom Molded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.