
Accounting Book, 12 1/2 in L, 10 1/2 in W
Mfr # 1602 1/2-150-12
Zoro # G415627998
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Paper Color
Black
Cover Material
Paperboard
Cover Color
Black
Features
Opens Flat
Number of Sheets
150
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1602 1/2-150-12
Zoro #
G415627998
UPC #
-
Country of Origin
China
Dimensions
Overall Length
12 1/2 in
Overall Width
10 1/2 in
Details
Paper Color
Black
Cover Material
Paperboard
Cover Color
Black
Features
Opens Flat
Item
Accounting Book
Number of Sheets
150
Placemaking Tool Included
Table of Contents
Binding Type
Sewn
Lines Per Page
42
Rule Type
Unit-Ruled
Product Type
Accounting Book
Description
Ledgers and Record Books
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.