Accounting Book, 12 1/4 in L, 7 1/2 in W

  • Mfr # 66-500-J
  • Zoro # G5202900
product price: 
$
64.39
/ea

Key Features

Sheet Size
7.62" Width x 12.12" Length
Paper Color
White
Number of Sheets
500
Cover Color
Blue
Cover Material
Paperboard
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
66-500-J
Zoro #
G5202900
UPC #
-
Country of Origin
China

Dimensions

Sheet Size
7.62" Width x 12.12" Length
Width
7.63 in
Length
12.13"
Size
11.75 x 7.25
Book-Spine Length
12.13"
Book Width
7.63"
Overall Width
7 1/2 in
Overall Length
12 1/4 in
Fits Chest Size
Opens Flat

Details

Paper Color
White
Number of Sheets
500
Cover Color
Blue
Cover Material
Paperboard
Item
Accounting Book
Features
Opens Flat
Binding
Thread Sewn
Product Type
Accounting Book
Color
Blue
Material
Cloth; Paperboard
Weight
2.391 lbs
Rows/Lines Per Page
33
Record-Ruling Details
Journal-Style Rule
Book-Binding Details
Casebound: Hard Cover
Record-Ruling Type
Custom Rule
Page Color
Premium White
Record-Format Type
Account Management
Rule Type
Journal-Ruled
Placemaking Tool Included
Ribbon, Table of Contents
Binding Type
Sewn
Paper Weight
16 lb
Lines Per Page
33

Description

Visitor Registers

Ratings & reviews