Shop BOORUM & PEASE
See all product information
Create Account
Accounting Book, 12 1/4 in L, 7 5/8 in W
- Mfr # 66-500-R
- Zoro # G323959051
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Number of Sheets
500
Cover Color
Blue
Placemaking Tool Included
Ribbon, Table of Contents
Overall Length
12 1/4 in
Cover Material
Paperboard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 66-500-R
- Zoro #
- G323959051
- UPC #
- -
- Country of Origin
- China
- Item
- Accounting Book
- Number of Sheets
- 500
- Cover Color
- Blue
- Placemaking Tool Included
- Ribbon, Table of Contents
- Cover Material
- Paperboard
- Paper Color
- White
- Paper Weight
- 16 lb
- Rule Type
- Custom-Ruled
- Product Type
- Accounting Book
- Features
- Opens Flat
- Lines Per Page
- 35
- Binding Type
- Sewn
Dimensions
- Overall Length
- 12 1/4 in
- Overall Width
- 7 5/8 in
- Wire Rope Length
- 12 1/4 in
- Length
- 12 1/4 in
- Fits Chest Size
- Opens Flat
Description
Ledgers and Record Books
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.