Journal Book, 33 Lines, 300 Pg
Mfr # 66-300-J
Zoro # G5202928
product price: $61.49
/eaKey Features
Sheet Size
11.75 x 7.25
Number of Sheets
300
Cover Color
Blue
Cover Material
Cloth; Paperboard
Features
Account Journal—Journal-style rule.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66-300-J
Zoro #
G5202928
UPC #
-
Country of Origin
China
Dimensions
Sheet Size
11.75 x 7.25
Width
7.63"
Size
11.75 x 7.25
Book Width
7.63"
Book-Spine Length
12.13"
Details
Number of Sheets
300
Cover Color
Blue
Cover Material
Cloth; Paperboard
Item
Book,Journal,33Ln,300Pg,Be
Features
Account Journal—Journal-style rule.
Binding
Sewn
Material
Cloth; Paperboard
Color
Blue
Record-Ruling Details
Journal-Style Rule
Record-Ruling Type
Custom Rule
Page Color
Premium White
Book-Binding Details
Casebound: Hard Cover
Weight
1.615 lbs
Record-Format Type
Account Management
Rows/Lines Per Page
33
Description
Keep your personal reflections or your business records. Classy blue cover combined with acid-free paper with moisture resistant ink in a top-quality book. Features Smyth-sewn binding, numbered pages, Table of Contents page and a place-marking ribbon.
- • Preserve important information on acid-free, premium white paper.
- • Moisture resistant ink ruling.
- • Smyth-sewn binding opens flat for writing.
- • Numbered pages.
- • Table of Contents page.
- • Place-marking ribbon.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.