Record Rule Book, 12-1/8" x 7-5/8", 150 Pg
Mfr # 66-150-R
Zoro # G5202937
product price: $33.49
/eaKey Features
Sheet Size
11.75 x 7.25
Number of Sheets
150
Cover Color
Blue
Cover Material
Cloth; Paperboard
Features
Account Record Book—Record-style rule.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66-150-R
Zoro #
G5202937
UPC #
-
Country of Origin
China
Dimensions
Sheet Size
11.75 x 7.25
Size
11.75 x 7.25
Width
7.63"
Book-Spine Length
12.13"
Book Width
7.63"
Details
Number of Sheets
150
Cover Color
Blue
Cover Material
Cloth; Paperboard
Item
Book,Rec,35Ln,150Pg,Be
Features
Account Record Book—Record-style rule.
Binding
Sewn
Color
Blue
Material
Cloth; Paperboard
Record-Ruling Details
Record-Style Rule
Record-Ruling Type
Custom Rule
Page Color
Premium White
Weight
1.087 lbs
Rows/Lines Per Page
35
Record-Format Type
Account Management
Book-Binding Details
Casebound: Hard Cover
Description
Book,Rec,35Ln,150Pg,Be
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.