Zoro Homepage

Record Rule Book, 12-1/8" x 7-5/8", 300 Pg

  • Mfr # 66-300-R

  • Zoro # G5202919


product price: $46.59
/ea

Key Features

Sheet Size
11 3/4 x 7 1/4 in
Paper Color
White
Number of Sheets
300
Recycled Content
0 %
Cover Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66-300-R
Zoro #
G5202919
UPC #
-
Country of Origin
China

Dimensions

Sheet Size
11 3/4 x 7 1/4 in
Size
11.75 x 7.25
Width
7.63"
Book Width
7.63"
Book-Spine Length
12.13"

Details

Paper Color
White
Number of Sheets
300
Recycled Content
0 %
Cover Color
Blue
Cover Material
Hardcover
Backing
Hard Cover
Binding Location
Left
Paper Weight
16 lb
Item
Account Record Book
Features
Moisture-Resistant, Acid-Free
Binding
Nonwirebound
Rule
Ruled
Material
Cloth; Paperboard
Color
Blue
Book-Binding Details
Casebound: Hard Cover
Rows/Lines Per Page
35
Record-Format Type
Account Management
Record-Ruling Details
Record-Style Rule
Record-Ruling Type
Custom Rule
Page Color
Premium White
Weight
1.615 lbs
Margin
Yes
Pages Numbered
Yes
Total Number of Sheets
300

Description

Account Record Book, Cover Color Blue, Cover Material Hardcover, Binding Nonwirebound, Binding Location Left, Backing Hard Cover, Total Number of Sheets 300, Sheet Size 11 3/4 x 7 1/4 in, Rule Ruled, Margin Yes, Paper Color White, Paper Weight 16 lb, Pages Numbered Yes, Recycled Content 0 Percent, Features Moisture-Resistant, Acid-Free

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.