Zoro Homepage
This item is Discontinued.
Boos Blocks Cutting Board, 18 In, Gift Collection PM18180225-P

Cutting Board, 18 In, Gift Collection (Discontinued)

  • Mfr # PM18180225-P
  • Zoro # G6026763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PM18180225-P
Zoro #
G6026763
UPC #
662969223830
Country of Origin
Unknown

Dimensions

Length
18"
Width
18"
Thickness
2-1/4"

Details

Item
Cutting Board
Material
Maple
Color
Blonde
Includes
SS Removable Pan
Series
Gift Collection
Features
Sloped Juice Groove

Description

Cutting Board, Color Blonde, Material Maple, Features Sloped Juice Groove, Includes SS Removable Pan

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.