Zoro Homepage

Reading Glasses, Traditional Black Frames, Comfort Spring Loaded Hinges, 6PK

  • Mfr # 26100

  • Zoro # G609206589


product price: $20.69
/pk 6, $3.45/ea

Key Features

Diopter Strength
1.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26100
Zoro #
G609206589
UPC #
090696261007
Country of Origin
China

Details

Item
Traditional Reading Glasses
Diopter Strength
1.0

Description

6 pairs of black-framed reading glasses with the same for all 6 pairs. Keep one pair in every room of the house, at work, in your car's glove box, or in your purse, backpack, or carry all to have handy when and where you need them. Shatter-resistant polycarbonate frames AND lenses for long-lasting wear, clarity, and UV-filtering. Lightweight, stylish, and durable, these glasses provide the vision boost you need without a doctor's prescription. Classic black frames to match any outfit and complement any face. Spring-loaded temple hinges for a comfortable fit, easy placement, and removal. No pinching and no added stress on glass temples. SPECIFICATIONS: Total width: 133mm/5.24in. Lens width: 55mm/2.17in. Lens height: 30mm/1.18in. Bridge width: 16mm/0.63in. Temple length: 105mm/4.13in. from lens to curvature

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.