Zoro Homepage

Portable 95% Pure Supplemental Oxygen, 5L, Menthol Eucalyptus

  • Mfr # 603

  • Zoro # G803876274


product price: $12.15
/ea
Sold in multiples of 12 for $145.80

Key Features

Overall Width
2
Length
2
Inside Diameter
2
Overall Length
2
Overall Height
8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
603
Zoro #
G803876274
UPC #
637866288466
Country of Origin
United States

Dimensions

Overall Width
2
Length
2
Inside Diameter
2
Overall Length
2
Overall Height
8
Height
8
Depth
2
Outside Diameter
2
Width
2

Details

Application
1. Place mask under the nose and over the mouth. 2. Press trigger down to activate oxygen flow. 3. Breathe deeply through the mouth. 4. Repeat steps 1-3 as wanted.
Weight
3oz

Description

Boost Oxygen is 95% pure supplemental Oxygen To Go, no prescription needed. When you want all-natural respiratory support, Boost Oxygen is the #1 best-selling, most trusted brand. The health benefits of oxygen are undeniable. Boost Oxygen has made these benefits readily available in a convenient, lightweight, portable oxygen canister that is 100% recyclable. Oxygen fuels cellular functions that provide energy to your body and brain. However, the air we breathe only contains around 21% oxygen, with the majority being 78% nitrogen. Boost Oxygen provides 95% pure Oxygen To Go! With Boost Oxygen “Help Is Here” for athletes, senior citizens, students and those at higher altitudes for safe, all-natural energy without stimulants or sugar.
Now offered in three sizes: 3 Liter Pocket Size (60 one-second inhalations – enough for a day trip or “on the go” and includes our popular mouthpiece), 5 Liter Medium (100 one-second inhalations – recommended for daily home use) and 10 Liter Large (200 one-second inhalations – recommended for weekly home use).
The product and statements about the product have not been evaluated by the Food and Drug Administration. This product is not intended to diagnose, treat, cure, or prevent any disease. For Recreational Purposes Only. Boost Oxygen® is filled with Aviator’s Breathing Oxygen (ABO) and not Medical Oxygen. This product is NOT for Medical or Prescription use. Refer to the product label for more information.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: HI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.