Aloha 60''Lx30'' Wx14-1/4''D Porcelain Enamel Alcove Left Drain Bathtub in Wht

  • Mfr # 011-3365-00

  • Zoro # G921885387


product price:Ā  $444.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
011-3365-00
Zoro #
G921885387
UPC #
671021376742
Country of Origin
United States

Description

The Aloha is a 60 In. x 30 In. x 14-1/4 In. bathtub. Full length porcelain-enamel bathtub offering exceptional performance and roominess for a recess application. The Aloha has a 40-degree lumbar support for a comfortable bathing experience. Construction is a one-piece heavy gauge seamless steel with an acid resistant porcelain enamel finish. The Aloha weighs 67 pounds and is easy to install into a bathtub alcove. Free standing on a full length support pad that offers added strength and sound deadening. This product is compatible or complies with ASME A112.19.1/CSA B45.2 (Standard for Enameled Steel Plumbing Fixtures) ADA (American Disabilities Act) ASTM F 462 (Safety Specification for Slip Resistant Bathing Facilities) WW-P 541 (U.S. Military Federal Specification) HUD-FHA-VA LEED and the Buy American Act as applicable when installed accordingly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.