Aloha 60''Lx30'' Wx14-1/4''D Porcelain Enamel Alcove Right Drain Bathtub in Wht
- Mfr # 011-3364-00
- Zoro # G221885049
product price:Â
$
400.99
/ea
Key Features
Material
Porcelain Enameled Steel
Color
White
Drain Location
Right
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 011-3364-00
- Zoro #
- G221885049
- UPC #
- 671021376650
- Country of Origin
- United States
Details
- Material
- Porcelain Enameled Steel
- Color
- White
- Drain Location
- Right
Description
The Aloha is a 60 In. x 30 In. x 14-1/4 In. bathtub. Full length porcelain-enamel bathtub offering exceptional performance and roominess for a recess application. The Aloha has a 40-degree lumbar support for a comfortable bathing experience. Construction is a one-piece heavy gauge seamless steel with an acid resistant porcelain enamel finish. The Aloha weighs 67 pounds and is easy to install into a bathtub alcove. Free standing on a full length support pad that offers added strength and sound deadening. This product is compatible or complies with ASME A112.19.1/CSA B45.2 (Standard for Enameled Steel Plumbing Fixtures) ADA (American Disabilities Act) ASTM F 462 (Safety Specification for Slip Resistant Bathing Facilities) WW-P 541 (U.S. Military Federal Specification) HUD-FHA-VA LEED and the Buy American Act as applicable when installed accordingly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.