Zoro Homepage

19 x 19 in. Oval Lavatory Sink White

  • Mfr # 114906

  • Zoro # G716319332


product price: $80.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
114906
Zoro #
G716319332
UPC #
-
Country of Origin
China

Description

Features The laurel lavatory has a enameled steel finish that provides resistance to rust, salt, air, humidity and corrosive materials The laurel is constructed in a 1-piece design with a round shape that complements any decor The laurel has a smooth sterile and odorless porcelain surface that cleans with non-abrasive household cleansers Specifications Color: White Size: 19 x 19 inch Material: Steel Weight: 10 lbs

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.