Kona 54''Lx30'' Wx15-1/4''D Porcelain Enamel Alcove Right Drain Bathtub in Wht
- Mfr # 011-3302-00
- Zoro # G021881074
product price:Â
$
580.99
/ea
Key Features
Drain Location
Right
Color
White
Material
Porcelain Enameled Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 011-3302-00
- Zoro #
- G021881074
- UPC #
- 671021013081
- Country of Origin
- United States
Details
- Drain Location
- Right
- Color
- White
- Material
- Porcelain Enameled Steel
Description
The Kona is a 54 In. x 30 In. x 15-1/4 In. bathtub - designed for space saving convenience. The Kona bathtub has a traditional design with a standard straight back support. Construction is one-piece heavy gauge seamless steel with an acid resistant porcelain enamel finish. The Kona weighs 63 pounds and is easy to transport and install into a bathtub alcove. The full length support pad offers added strength and sound deadening. This product is compatible or complies with ASME A112.19.1/CSA B45.2 (Standard for Enameled Steel Plumbing Fixtures) ADA (American Disabilities Act) ASTM F 462 (Safety Specification for Slip Resistant Bathing Facilities) WW-P 541 (U.S. Military Federal Specification) HUD-FHA-VA LEED and the Buy American Act as applicable when installed accordingly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.