NexTile 4-Piece 60''Lx30''D Tub Wall Kit in Wht
- Mfr # Z041-5000-00
- Zoro # G121880182
product price:Â
$
603.99
/ea
Key Features
Color
White
Length
60 in
Depth (In.)
30 in
Height (In.)
60 in
Material
Composite
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Z041-5000-00
- Zoro #
- G121880182
- UPC #
- 8792880039
- Country of Origin
- United States
- Color
- White
- Material
- Composite
Dimensions
- Length
- 60 in
- Depth (In.)
- 30 in
- Height (In.)
- 60 in
Description
NexTile 4-Piece compression molded composite with subway tile look textured grout lines and built-in storage niche. For a custom look the storage niche can be decorated with accent tile. Direct-to-stud wall system fits all 60 x 30 Bootz bathtubs (and most other 60 x 30 tubs). Panels easily fit through existing doorways and can be installed by one person. No surface coating to chip or crack - color runs throughout. Glossy finish and realistic grout are engineered for easy of cleaning and maintenance. The bathtub is sold separately.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.