This item is Discontinued.

Bora Portamate 100" WTX Clamp Edge Saw Guide 545100

100" WTX Clamp Edge Saw Guide (Discontinued)

  • Mfr # 545100
  • Zoro # G3955896
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
545100
Zoro #
G3955896
UPC #
878258006323
Country of Origin
Mexico

Dimensions

Size
100 in
Throat Depth (In.)
100 in
Overall Depth
0.625 in
Overall Width
3 in
Overall Length
113 in

Details

Item
Clamp Edge
Material
Aluminum
Application
Woodworking, DIY Applications
Type
Clamp Edge
Includes Ruler
Yes
Clamping Capacity
100 in

Description

Clamp Edge, Clamping Capacity 100 in, Overall Length 113 in, Overall Width 3 in, Overall Depth 0.625 in, Material Aluminum, Includes Ruler Yes, Application Woodworking, DIY Applications

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.