This item is Discontinued.

Bora Portamate 50" WTX Clamp Edge & Saw Guide Kit 545056K

50" WTX Clamp Edge & Saw Guide Kit (Discontinued)

  • Mfr # 545056K
  • Zoro # G3955808
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
545056K
Zoro #
G3955808
UPC #
878258006521
Country of Origin
China

Dimensions

Size
50 in
Throat Depth (In.)
50 in
Overall Length
63 in
Overall Width
3 in
Overall Depth
0.625 in

Details

Item
Clamp Edge
Material
Aluminum
Application
Woodworking, DIY Applications
Type
Clamp Edge Set
Includes Ruler
Yes
Clamping Capacity
50 in
Includes
Saw Plate

Description

Clamp Edge, Clamping Capacity 50 in, Overall Length 63 in, Overall Width 3 in, Overall Depth 0.625 in, Material Aluminum, Includes Ruler Yes, Application Woodworking, DIY Applications, Includes Saw Plate

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.