Bora Dado Router Guide
Mfr # 542005
Zoro # G4015299
product price: $57.19
/eaKey Features
Type
Universal
Dimensions (In.)
15 x 10
Surface Tip (In.)
2 in
For Use With
Bora Clamp Edges
Characteristics
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
542005
Zoro #
G4015299
UPC #
814000013997
Country of Origin
Switzerland
Dimensions
Dimensions (In.)
15 x 10
Details
Item
Router Guide
Type
Universal
Surface Tip (In.)
2 in
For Use With
Bora Clamp Edges
Characteristics
Plastic
Application
Woodworking, DIY Applications
Includes
Bushing
Number of Pieces
1
Guide Style
Router Guide
Compatible Manufacturer Model Number
544009, 544024, 544036, 544050
Product Type
Router Guide
Description
The BORA 542005 Dado Router Guide is a versatile tool that can be used in a variety of applications. Made from plastic, the universal router guide has a surface tip measuring 2 in. and an overall height of 15 in. It has six units per package, making it ideal for DIY projects as well as woodworking. The BORA Dado Router Guide is a user-friendly tool that will make your next project easier to complete.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.