Bora Jigsaw Guide
Mfr # 542009
Zoro # G4015280
product price: $11.99
/eaKey Features
Type
Universal
Dimensions (In.)
8-1/2 x 5-1/2
Surface Tip (In.)
2 in
Application
Woodworking, DIY Applications
For Use With
Bora Clamp Edges
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
542009
Zoro #
G4015280
UPC #
814000013928
Country of Origin
China
Dimensions
Dimensions (In.)
8-1/2 x 5-1/2
Length
2 in
Overall Length
2 in
Overall Height
8 1/2 in
Overall Width
5 1/2 in
Details
Item
Jigsaw Guide
Type
Universal
Surface Tip (In.)
2 in
Application
Woodworking, DIY Applications
For Use With
Bora Clamp Edges
Characteristics
Plastic
Compatible Product Type
WTX or NGX Clamp Edge
Features
Eliminating the Binding and Stalling that Happens when a Saw Wanders, The Jigsaw Won't Drift or Twist During Cutting
Product Type
Jigsaw Guide
Compatible Brand
Boratool
Compatible Manufacturer Model Number
546024, 546036, 546050, 546100
Description
Jigsaw Guide, Features Eliminating the Binding and Stalling that Happens when a Saw Wanders, The Jigsaw Won't Drift or Twist During Cutting
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.