Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
542007
Zoro #
G3955850
UPC #
814000012853
Country of Origin
China
Dimensions
Dimensions (In.)
27 x 5
Details
Item
Rip Guide Handle
Type
Standard
Surface Tip (In.)
2 in
For Use With
Bora Saw Plate and Clamp Edges
Characteristics
Plastic Handle, Aluminum Extension
Application
Woodworking, DIY Applications
Description
The BORA 542007 Rip Guide Handle is the perfect accessory for your clamps. It allows you to use both hands when making cuts, giving you better control of the saw. This rip guide handle is made of plastic and aluminum, which means it will not damage the blade. The two in. surface tip gives you a wider range of clamping positions so that you can get the job done faster and more efficiently. The design also includes a 27 x 5 in. aluminum extension bar, allowing you to clamp longer pieces with ease. Get precise cuts with this BORA Rip Guide Handle and make your DIY projects look professional.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.