This item is Discontinued.

Bora Portamate Rip Guide Handle and Saw Plate Set 544008

This item is Discontinued.

Bora Portamate

Rip Guide Handle and Saw Plate Set (Discontinued)

Mfr # 544008
Zoro # G3955817
UPC # 814000013645
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
544008
Zoro #
G3955817
UPC #
814000013645
Country of Origin
China

Dimensions

Dimensions (In.)
16 in x 9 in x 2 in

Details

Item
Rip Guide Handle and Saw Plate Set
Type
Universal
Surface Tip (In.)
4 in
Application
Woodworking, DIY Applications
For Use With
Bora Clamp Edges
Characteristics
Plastic, Aluminum Body
Material
Aluminum

Description

The Bora 544008 Bora Saw Plate and Rip Guide Combo is a versatile combination of a saw plate and rip guide handle that can be used for various DIY applications. The combo set has an aluminum body, which makes it sturdy and durable. It features a plastic head, so you can use it with either wood or metal cutting blades. This 16 in x 9 in x 2 in clamp accessory is suitable for almost any type of woodworking project. You can also use this set for DIY applications such as remodeling your home or building shelves. The Bora 544008 Bora Saw Plate and Rip Guide Combo will make your next project much easier to accomplish.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.