Clamp Edge Extension
Mfr # 544060
Zoro # G516182716
product price: $56.79
/eaKey Features
Overall Length
53 in
Material
Aluminum
Features
Easily Attached with Metal Connectors
Product Type
Clamp Edge Extension
Tool Series
NGX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544060
Zoro #
G516182716
UPC #
814000019463
Country of Origin
Switzerland
Dimensions
Overall Length
53 in
Overall Width
3 in
Overall Height
1 1/2 in
Details
Item
Clamp Edge Extension
Material
Aluminum
Features
Easily Attached with Metal Connectors
Product Type
Clamp Edge Extension
Tool Series
NGX
Compatible Product Type
Clamp Edge Saw Guide
Description
Clamp Edge Extension, Material Aluminum
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.