Clamp Edge Guide, NGX Clamp Edge
Mfr # 546024
Zoro # G916182699
product price: $45.49
/eaKey Features
Material
Aluminum
Features
24 in Cutting Capacity, Accurate, Fast Cuts Every Time, Quick Lock Lever for Quick Clamping
Overall Length
2 1/4 in
Overall Height
30 in
Tool Series
NGX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546024
Zoro #
G916182699
UPC #
878258008709
Country of Origin
Switzerland
Dimensions
Overall Length
2 1/4 in
Overall Height
30 in
Overall Width
3 in
Details
Material
Aluminum
Item
Clamp Edge Guide
Features
24 in Cutting Capacity, Accurate, Fast Cuts Every Time, Quick Lock Lever for Quick Clamping
Tool Series
NGX
Product Type
Clamp Edge Guide
Compatible Product Type
Circular Saw, Jig Saw, Router
Description
Clamp Edge Guide, Material Aluminum
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.