Clamp Edge Guide, NGX Clamp Edge
Mfr # 546036
Zoro # G716182691
product price: $51.15
/eaKey Features
Features
36 in Cutting Capacity, Accurate, Fast Cuts Every Time, Quick Lock Lever for Quick Clamping
Overall Length
43 1/2 in
Material
Aluminum
Overall Height
2 1/4 in
Tool Series
NGX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
546036
Zoro #
G716182691
UPC #
878258008648
Country of Origin
Switzerland
Dimensions
Overall Length
43 1/2 in
Overall Height
2 1/4 in
Overall Width
3 in
Details
Item
Clamp Edge Guide
Features
36 in Cutting Capacity, Accurate, Fast Cuts Every Time, Quick Lock Lever for Quick Clamping
Material
Aluminum
Tool Series
NGX
Compatible Product Type
Circular Saw, Jig Saw, Router
Product Type
Clamp Edge Guide
Description
Clamp Edge Guide, Material Aluminum
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.