Zoro Homepage

Clamp Edge, NGX Clamp Edge 50 In.

  • Mfr # 544050

  • Zoro # G416182700


product price: $52.39
/ea

Key Features

Material
Aluminum
Overall Length
58 in
Features
50 in Cutting Capacity, Clamping End Moves with Handle for Easy Adjustability from One Side, Easily Increase the Length upto 100 in with Aluminum Extension, Locking Handle Grabs Work Surfaces for Secure Grip that won't Budge, Part of the Entire NGX Clamp Edge System to Cut and Rip Sheets and Boards
Compatible Brand
Bora
Tool Series
NGX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
544050
Zoro #
G416182700
UPC #
814000019456
Country of Origin
Switzerland

Dimensions

Overall Length
58 in
Overall Width
3 in
Overall Height
2 in

Details

Material
Aluminum
Features
50 in Cutting Capacity, Clamping End Moves with Handle for Easy Adjustability from One Side, Easily Increase the Length upto 100 in with Aluminum Extension, Locking Handle Grabs Work Surfaces for Secure Grip that won't Budge, Part of the Entire NGX Clamp Edge System to Cut and Rip Sheets and Boards
Item
Clamp Edge
Compatible Brand
Bora
Tool Series
NGX
Product Type
Clamp Edge
Compatible Product Type
Circular Saw, Jig Saw, Router

Description

Clamp Edge, Material Aluminum

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.