Clamp Edge, NGX Clamp Edge (50+50)
Mfr # 544100
Zoro # G916182675
product price: $116.99
/ea
Free Shipping & Returns
Key Features
Features
Break Down Boards and Sheet Material with Professional-Level Accuracy and Speed
Overall Length
4 in
Material
Aluminum
Overall Height
66 in
Product Type
Clamp Edge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544100
Zoro #
G916182675
UPC #
878258009300
Country of Origin
Switzerland
Dimensions
Overall Length
4 in
Overall Height
66 in
Overall Width
4 in
Details
Item
Clamp Edge
Features
Break Down Boards and Sheet Material with Professional-Level Accuracy and Speed
Material
Aluminum
Product Type
Clamp Edge
Compatible Product Type
Circular Saw, Jig Saw, Router
Tool Series
NGX
Description
Clamp Edge, Material Aluminum
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.