Clamp Edge, NGX Clamp Edge
Mfr # 544036
Zoro # G016182698
product price: $51.49
/eaKey Features
Overall Length
44 in
Features
36 in Cutting Capacity, Clamping End Moves with Handle for Easy Adjustability from One Side, Easily Increase Length with 50 in Aluminum Extension, Locking Handle Grabs Work Surfaces for Secure Grip that won't Budge, Part of Entire NGX Clamp Edge System to Cut and Rip Sheets and Boards
Material
Aluminum
Overall Width
3 in
Product Type
Clamp Edge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
544036
Zoro #
G016182698
UPC #
814000019449
Country of Origin
Switzerland
Dimensions
Overall Length
44 in
Overall Width
3 in
Overall Height
2 in
Details
Item
Clamp Edge
Features
36 in Cutting Capacity, Clamping End Moves with Handle for Easy Adjustability from One Side, Easily Increase Length with 50 in Aluminum Extension, Locking Handle Grabs Work Surfaces for Secure Grip that won't Budge, Part of Entire NGX Clamp Edge System to Cut and Rip Sheets and Boards
Material
Aluminum
Product Type
Clamp Edge
Compatible Product Type
Circular Saw, Jig Saw, Router
Tool Series
NGX
Description
Clamp Edge, Material Aluminum
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.