Clamp Edge, NGX Clamp Edge
Mfr # T-544100K
Zoro # G316182718
product price: $95.39
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Overall Length
80 in
Features
100 in Cutting Capacity, Clamping End Moves with Handle for Easy Adjustability from One Side, Locking Handle Grabs Work Surfaces for a Secure Grip that won't Budge
Tool Series
NGX
Compatible Product Type
Circular Saw, Jig Saw, Router
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-544100K
Zoro #
G316182718
UPC #
814000019470
Country of Origin
Switzerland
Dimensions
Overall Length
80 in
Overall Height
3 1/2 in
Overall Width
3 in
Details
Material
Aluminum
Item
Clamp Edge
Features
100 in Cutting Capacity, Clamping End Moves with Handle for Easy Adjustability from One Side, Locking Handle Grabs Work Surfaces for a Secure Grip that won't Budge
Tool Series
NGX
Compatible Product Type
Circular Saw, Jig Saw, Router
Compatible Brand
Bora
Product Type
Clamp Edge
Description
Clamp Edge, Material Aluminum
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.